Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865168

MPN #: G4047-2RRXX

Wiremold G4047-2rrxx Four-Gang Overlapping Cover, Two Rectangular Openings, Gray, 9-1/2"L

Product Description
Wiremold G4047-2RRXX Four-Gang Overlapping Cover, Two Rectangular Openings, Gray, 9-1/2"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$42.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9-1/2 in
Size4-3/4 in

Product Details

Number of Gangs4
DescriptionOverlapping Cover
ColorGray
Manufacturers Part NumberG4047-2RRXX
BrandWiremold
Voltage Rating600V V