x

Take 15% off your entire order!

Offer applied at checkout

Wiremold G4018 External Elbow, Gray, 4-11/16"L

Wiremold G4018 External Elbow, Gray, 4-11/16"L

Item #: WBB864502

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $67.95

Quantity

Customers Also Viewed

Wiremold G4018 External Elbow, Gray, 4-11/16"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface

  • SIZE 4-1/8"
  • COLOR Gray
  • LENGTH 4-11/16"
  • DESCRIPTION External Elbow
  • MANUFACTURERS PART NUMBER G4018
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold G4018 External Elbow, Gray, 4-11/16"L

Wiremold G4018 External Elbow, Gray, 4-11/16"L

Item #: WBB864502

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant