Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864833

MPN #: G4017

Wiremold G4017 Internal Elbow, Gray

Product Description
Wiremold G4017 Internal Elbow, Gray

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$56.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/2 X 3-1/8 in

Product Details

Manufacturers Part NumberG4017
DescriptionInternal Elbow
ColorGray
BrandWiremold
Voltage Rating600V V