Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865669

MPN #: G4000C075

Wiremold G4000c075 Precut Cover, Use W/Steel Dev. Plate For 12" Oc, Gray, 7-1/2"L

Product Description
Wiremold G4000C075 Precut Cover, Use W/Steel Dev. Plate For 12" OC, Gray, 7-1/2"L

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$5.90

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in

Product Details

Manufacturers Part NumberG4000C075
DescriptionPrecut Cover
ColorGray
BrandWiremold
Voltage Rating600V V