x

Take 15% off your entire order!

Offer applied at checkout

Wiremold G3046qou Circuit Breaker Housing, Gray, 7-3/8"L - Pkg Qty 10

Wiremold G3046qou Circuit Breaker Housing, Gray, 7-3/8"L - Pkg Qty 10

Item #: WBB864915

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$67.95 ea.

Price: $679.50 / Pkg of 10

Quantity

Customers Also Viewed

Wiremold G3046QOU Circuit Breaker Housing, Gray, 7-3/8"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring

  • SIZE 1-13/16"
  • COLOR Gray
  • LENGTH 7-3/8"
  • DESCRIPTION Circuit Breaker Housing
  • MANUFACTURERS PART NUMBER G3046QOU
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold G3046qou Circuit Breaker Housing, Gray, 7-3/8"L - Pkg Qty 10

Wiremold G3046qou Circuit Breaker Housing, Gray, 7-3/8"L - Pkg Qty 10

Item #: WBB864915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant