Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864758

MPN #: G3046H-2

Wiremold G3046h-2 Tap Off Fitting, Gray, 4-3/4"L - Pkg Qty 10

Product Description
Wiremold G3046H-2 Tap Off Fitting, Gray, 4-3/4"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$279.50  Sold in packages of 10 / $27.95 ea

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in

Product Details

Manufacturers Part NumberG3046H-2
DescriptionTap Off Fitting
ColorGray
BrandWiremold
Voltage Rating600V V