x

Take 15% off your entire order!

Offer applied at checkout

Wiremold G3046be Duplex Receptacle Cover, Gray, 5-3/8"L

Wiremold G3046be Duplex Receptacle Cover, Gray, 5-3/8"L

Item #: WBB864670

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 20

Price: $15.25

Quantity

Customers Also Viewed

Wiremold G3046BE Duplex Receptacle Cover, Gray, 5-3/8"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring

  • COLOR Gray
  • LENGTH 5-3/8"
  • DESCRIPTION Duplex Receptacle Cover
  • MANUFACTURERS PART NUMBER G3046BE
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

20 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold G3046be Duplex Receptacle Cover, Gray, 5-3/8"L

Wiremold G3046be Duplex Receptacle Cover, Gray, 5-3/8"L

Item #: WBB864670

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant