Raceways
Raceways are channels that protect electrical cables and wiring systems. They are made of different materials, come in various sizes and configurations, and have covers and mounting options. Raceways hide wiring, prevent damage, and comply with electrical codes. They are used in homes, offices, schools, hospitals, and factories to keep the area tidy, prevent tripping hazards, and simplify maintenance and cable routing.
Finish
Length
View All Length
Brand
Material
Width
Depth
Height
Color
Price
Most Relevant
Compare
Wiremold 25DTP-4 Two Channel Pole, 2 Duplex Receptacles, 8" Removable Communications, 10'5"L
Model #: WBB864936
1
1
Ships in 5 Business Days (ships from US)
Length
10'5" ft
Compare
1
1
Ships in 5 Business Days (ships from US)
Color
White
Length
4-3/4 in
Compare
10
10
Ships in 5 Business Days (ships from US)
Color
Gray
Compare
Wiremold AL3300C-5 Cover 5' Lengths, 2-3/4"L. Priced per foot, Packed as 8- 5' sections/carton.
Model #: WBB864769
40
40
Ships in 5 Business Days (ships from US)
Color
Silver
Length
2-3/4 in
Size
2-7/8 X 1-7/8 in
Compare
10
10
Ships in 5 Business Days (ships from US)
Color
White
Length
4-3/4 in
Size
3-1/2 in
Compare
10
10
Ships in 5 Business Days (ships from US)
Color
White
Length
1-3/4 in
Size
3/4 X 1-1/2 in