x

Take 15% off your entire order!

Offer applied at checkout

Wiremold G3010b Blank End Fitting W/1/2" & 3/4" Kos, Gray, 2-3/4"L

Wiremold G3010b Blank End Fitting W/1/2" & 3/4" Kos, Gray, 2-3/4"L

Item #: WBB864940

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $4.88

Quantity

Customers Also Viewed

Wiremold G3010B Blank End Fitting W/1/2" & 3/4" KOs, Gray, 2-3/4"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring

  • COLOR Gray
  • SIZE 1-7/8" X 1-7/8"
  • LENGTH 2-3/4"
  • MANUFACTURERS PART NUMBER G3010B
  • DESCRIPTION Blank End Fitting
  • BRAND Wiremold
  • APPLICATION Commercial, Office
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold G3010b Blank End Fitting W/1/2" & 3/4" Kos, Gray, 2-3/4"L

Wiremold G3010b Blank End Fitting W/1/2" & 3/4" Kos, Gray, 2-3/4"L

Item #: WBB864940

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant