Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB865660

MPN #: G3003

Wiremold G3003 Supporting Clip, Gray, 2-13/16"L

Product Description
Wiremold G3003 Supporting Clip, Gray, 2-13/16"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$10.75

Min. purchase quantity is 10
10
10
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-13/16 in
Size3/4 in

Product Details

DescriptionSupporting Clip
ColorGray
Manufacturers Part NumberG3003
BrandWiremold
Voltage Rating600V V