Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wiremold

Model # :WBB864756

MPN #: G3001

Wiremold G3001 Coupling (Plated), 2-1/4"L

Product Description
Wiremold G3001 Coupling (Plated), 2-1/4"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$8.20

Min. purchase quantity is 20
20
20
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/4 in

Product Details

Manufacturers Part NumberG3001
DescriptionPlated Coupling
ColorSilver
BrandWiremold
Voltage Rating600V V