Take 15% off your entire order!

Offer applied at checkout

+

Wiremold G20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 10

Wiremold G20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 10

Item #: WBB003875

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $128.95

Quantity

Customers Also Viewed

Wiremold WSPC220BK Desktop Power & Charging Center, 2- Tamper Resistant Outlets, 2- 3.1A USB Ports

Wiremold WSPC220BK Desktop Power & Charging Center, 2- Tamper Resistant Outlets, 2- 3.1A USB Ports

Wiremold 2000wc Plated Wire Clip, 125v, 15a, 1/2"L - Min Qty 5

Wiremold 2000wc Plated Wire Clip, 125v, 15a, 1/2"L - Min Qty 5

Wiremold Nm2000wc Plastic Wire Clip, 120v, 15a, - Min Qty 10

Wiremold Nm2000wc Plastic Wire Clip, 120v, 15a, - Min Qty 10

Wiremold Al2000wc Plastic Wire Clip, 120v, 15a, 3/4"L - Min Qty 5

Wiremold Al2000wc Plastic Wire Clip, 120v, 15a, 3/4"L - Min Qty 5

GoGreen Power, 3 Outlet Tri-Tap Rubber Adapter, GG-03418BEB, Beige - Pkg Qty 24

GoGreen Power, 3 Outlet Tri-Tap Rubber Adapter, GG-03418BEB, Beige - Pkg Qty 24

GoGreen Power, 3 Outlet Tri-Tap Rubber Adapter, GG-03418ORB, Orange - Pkg Qty 24

GoGreen Power, 3 Outlet Tri-Tap Rubber Adapter, GG-03418ORB, Orange - Pkg Qty 24

Wiremold Power Strip, 8 Outlets, 15A, 48"L, 6' Cord

Wiremold Power Strip, 8 Outlets, 15A, 48"L, 6' Cord

Wiremold 4810ULBD 48-in 10 Outlet Power Strip With 15-ft Cord

Wiremold 4810ULBD 48-in 10 Outlet Power Strip With 15-ft Cord

Wiremold G20GB506 Plugmold, 125V, 15A, 5'L

Features

  • Steel Raceway
  • Compact low profile design
  • Full range of fittings
  • One and two - gang device boxes.

Weights & Dimensions

  • Width 1-9/32 IN (3.25 cm)
  • Dimensions 3/4W X 1-9/32H IN
  • Length 5 FT (1.52 m)
  • Cord Length 5 FT (1.52 m)
  • Gauge 10 GA

Product Details

  • Mounting Location Screw On Mount
  • Assembly Required Assembled
  • Amperage 15 A
  • Number of Receptacles 10
  • Surge Suppression No
  • Package Quantity 10
  • Voltage Rating 125 V
  • Material Steel
  • Receptacle Single
  • Number of Outlets 10
  • Description Plugmold
  • Enclosure Steel
  • Brand Wiremold
  • Series Plugmold 2000 Series
  • Manufacturers Part Number G20GB506
  • Color Family Silver

Compliance & Certifications

  • Environmental Conditions Dry Interior Locations
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold G20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 10

Wiremold G20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 10

Item #: WBB003875

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wiremold G20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 10
    Wiremold G20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 10
    Wiremold G20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 10
    Wiremold G20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 10
    Wiremold G20gb506 Plugmold, 125v, 15a, 5'L - Min Qty 10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant