x

Take 15% off your entire order!

Offer applied at checkout

G-9 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

G-9 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

Item #: WBB2363578

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $398.95

Quantity

G-9 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

Grade G-9 Garolite is composed of a continuous woven glass fabric laminted with a melamine resin. It is known for its mechanical properties and resistance to heat and arcing. G-9 Garolite is an exact substitute to G-5 and is typically used as a structural electrical component such as a switch board panel.

  • WIDTH FEET 2 (.61 m)
  • BRAND USA Sealing
  • DENSITY .066 lbs / cu. in.
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 V-O
  • MATERIAL G-9 Garolite
  • DESCRIPTION G-9 Garolite Sheet
  • LENGTH FEET 2 (.61 m)
  • TENSILE STRENGTH (PSI) 39000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-CS-GG9-18
  • LENGTH INCHES 24 (60.96 cm)
  • GRADE G-9
  • WIDTH INCHES 24 (60.96 cm)
  • THICKNESS INCHES 1/4 (.64 cm)
  • COLOR FINISH Off-White
  • TEMPERATURE RANGE 280° F
  • HARDNESS Rockwell M110
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-9 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

G-9 Garolite Sheet - 1/4" Thick x 24" Wide x 24" Long

Item #: WBB2363578

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant