x

Take 15% off your entire order!

Offer applied at checkout

G-7 Garolite Sheet - 1" Thick x 12" Wide x 12" Long

G-7 Garolite Sheet - 1" Thick x 12" Wide x 12" Long

Item #: WBB2363823

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $605.00

Quantity

G-7 Garolite Sheet - 1" Thick x 12" Wide x 12" Long

Grade G-7 Garolite is composed of a continuous glass fabric laminated with a silicone resin. It exhibits good electrical properties in humid conditions and is also used in situations where high heat and arc resistance is required. G-7 Garolite is commonly seen in electrical insulation and heat insulation.

  • WIDTH FEET 1 (.3 m)
  • DENSITY .064 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 V-O
  • DESCRIPTION G-7 Garolite Sheet
  • MATERIAL G-7 Garolite
  • LENGTH FEET 1 (.3 m)
  • TENSILE STRENGTH (PSI) 18000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-CS-GG7-49
  • LENGTH INCHES 12 (30.48 cm)
  • GRADE G-7
  • WIDTH INCHES 12 (30.48 cm)
  • THICKNESS INCHES 1 (2.54 cm)
  • COLOR FINISH Off-White
  • HARDNESS Rockwell M100
  • TEMPERATURE RANGE 420° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-7 Garolite Sheet - 1" Thick x 12" Wide x 12" Long

G-7 Garolite Sheet - 1" Thick x 12" Wide x 12" Long

Item #: WBB2363823

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant