x

Take 15% off your entire order!

Offer applied at checkout

G-11 Garolite Sheet - 3/16" Thick x 36" Wide x 48" Long

G-11 Garolite Sheet - 3/16" Thick x 36" Wide x 48" Long

Item #: WBB2363936

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $637.00

Quantity

G-11 Garolite Sheet - 3/16" Thick x 36" Wide x 48" Long

Grade G-11 Garolite is composed of a continuous woven glass fabric laminated with an epoxy resin. It has similar properties to G-10 Garolite but also has better heat resistance. G-11 Garolite is typically used in elevated temperatures where G-10/FR4 cannot operate in.

  • WIDTH FEET 3 (.91 m)
  • DENSITY .068 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • DESCRIPTION G-11 Garolite Sheet
  • MATERIAL G-11 Garolite
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 37000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-CS-GG11-186
  • LENGTH INCHES 48 (121.92 cm)
  • GRADE G-11
  • WIDTH INCHES 36 (91.44 cm)
  • THICKNESS INCHES 3/16 (.48 cm)
  • COLOR FINISH Green
  • HARDNESS Rockwell M110
  • TEMPERATURE RANGE 350° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-11 Garolite Sheet - 3/16" Thick x 36" Wide x 48" Long

G-11 Garolite Sheet - 3/16" Thick x 36" Wide x 48" Long

Item #: WBB2363936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant