Grade G-10/FR4 is the most versatile all-around composite. This Garolite is composed of a glass woven fabric base impregnated with a flame-retardant epoxy resin binder. It has extremely high mechanical strength and good electric strength properties.
G-10/FR4 Garolite Sheet - 1" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$269.95
1
1
Ships in 3 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Thickness | 1 in |
| Tensile Strength | 36000 psi |
| Density | .072 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Yellow |
| Temperature Range | 280 °F |
| Material | G-10/FR4 Garolite |
| Description | G-10/FR4 Garolite Sheet |
| Hardness | Rockwell M110 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-CS-GFR4-49 |
| Grade | G-10/FR4 |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL 94 HB |