x

Take 15% off your entire order!

Offer applied at checkout

G-10/FR4 Garolite Bar - 2" Thick x 3" Wide x 24" Long

G-10/FR4 Garolite Bar - 2" Thick x 3" Wide x 24" Long

Item #: WBB2363711

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $140.95

Quantity

G-10/FR4 Garolite Bar - 2" Thick x 3" Wide x 24" Long

Grade G-10/FR4 is the most versatile all-around composite. This Garolite is composed of a glass woven fabric base impregnated with a flame-retardant epoxy resin binder. It has extremely high mechanical strength and good electric strength properties.

  • DENSITY .072 lbs / cu. in.
  • BRAND USA Sealing
  • SHAPE Bar
  • CERTIFICATION/APPROVAL UL 94 HB
  • DESCRIPTION G-10/FR4 Garolite Bar
  • MATERIAL G-10/FR4 Garolite
  • LENGTH FEET 2 (.61 m)
  • TENSILE STRENGTH (PSI) 36000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-CS-GFR4-130
  • LENGTH INCHES 24 (60.96 cm)
  • GRADE G-10/FR4
  • WIDTH INCHES 3 (7.62 cm)
  • THICKNESS INCHES 2 (5.08 cm)
  • COLOR FINISH Yellow
  • TEMPERATURE RANGE 280° F
  • HARDNESS Rockwell M110
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-10/FR4 Garolite Bar - 2" Thick x 3" Wide x 24" Long

G-10/FR4 Garolite Bar - 2" Thick x 3" Wide x 24" Long

Item #: WBB2363711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant