x

Take 15% off your entire order!

Offer applied at checkout

G-10/FR4 Garolite Bar - 1/8" Thick x 4" Wide x 12" Long

G-10/FR4 Garolite Bar - 1/8" Thick x 4" Wide x 12" Long

Item #: WBB2363213

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Quantity

G-10/FR4 Garolite Bar - 1/8" Thick x 4" Wide x 12" Long

Grade G-10/FR4 is the most versatile all-around composite. This Garolite is composed of a glass woven fabric base impregnated with a flame-retardant epoxy resin binder. It has extremely high mechanical strength and good electric strength properties.

  • BRAND USA Sealing
  • DENSITY .072 lbs / cu. in.
  • SHAPE Bar
  • CERTIFICATION/APPROVAL UL 94 HB
  • MATERIAL G-10/FR4 Garolite
  • DESCRIPTION G-10/FR4 Garolite Bar
  • LENGTH FEET 1 (.3 m)
  • TENSILE STRENGTH (PSI) 36000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-CS-GFR4-250
  • LENGTH INCHES 12 (30.48 cm)
  • GRADE G-10/FR4
  • WIDTH INCHES 4 (10.16 cm)
  • THICKNESS INCHES 1/8 (.32 cm)
  • COLOR FINISH Yellow
  • TEMPERATURE RANGE 280° F
  • HARDNESS Rockwell M110
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-10/FR4 Garolite Bar - 1/8" Thick x 4" Wide x 12" Long

G-10/FR4 Garolite Bar - 1/8" Thick x 4" Wide x 12" Long

Item #: WBB2363213

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant