x

Take 15% off your entire order!

Offer applied at checkout

G-10 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long

G-10 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long

Item #: WBB2363514

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $180.95

Quantity

G-10 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long

Grade G-10 Garolite is composed of a continuous woven glass fabric laminated with an epoxy resin. It is wide ulsed for its excellent mechanical strength. G10 Garolite is typically used in applications where the strength to size ratio is critical such as with terminal boards, sleeves, and structural components.

  • WIDTH FEET 1 (.3 m)
  • BRAND USA Sealing
  • DENSITY .072 lbs / cu. in.
  • SHAPE Sheet
  • CERTIFICATION/APPROVAL UL 94 HB
  • MATERIAL G-10 Garolite
  • DESCRIPTION G-10 Garolite Sheet
  • LENGTH FEET 4 (1.22 m)
  • TENSILE STRENGTH (PSI) 40000
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER BULK-CS-GG10-200
  • LENGTH INCHES 48 (121.92 cm)
  • GRADE G-10
  • WIDTH INCHES 12 (30.48 cm)
  • THICKNESS INCHES 1/4 (.64 cm)
  • COLOR FINISH Yellow
  • TEMPERATURE RANGE 280° F
  • HARDNESS Rockwell M110
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
G-10 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long

G-10 Garolite Sheet - 1/4" Thick x 12" Wide x 48" Long

Item #: WBB2363514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant