Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Supco

Model # :WBB2273417

MPN #: FVCT4PLUS

Supco FVCT4PLUS Flexible Valve Core Tool Plus

Product Description
With its flexible shaft, it allows the service technician to easily access valve cores that may be blocked . The center section of the tool has a slip fit design to allow the user to hold and spin the knurled end to loosen or tighten the valve.

Features/ Benefits
  • Cap stores up to 3 cores (Included).
  • Flexible to over 120° angle
  • 5.5" in length
  • CNC Finished


PRICE
$27.95

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width1/2 in
Height1/2 in
Weight0.1 lbs

Product Details

Package Quantity1
DescriptionFlexible Valve Core Tool Plus
ColorBlack
Manufacturers Part NumberFVCT4PLUS
BrandSupco