Red Safety Funnel is constructed of durable polyethylene for long use. Features a 50 micron filter screen to help remove unwanted particles. 1/2" spout diameter, with 2-1/4" spout and 6" overall height. 1 pint capacity.
Funnel King® Red Safety Polyethylene 1 Pint Funnel w/ 50 Micron Filter Screen - 32091
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.40
24
24
Ships in 21 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Length | 2-1/4 in |
| Spout OD | 1/2 in |
Product Details
| Type | Safety w/ Screen |
| Capacity | 1 Pint |
| Package Quantity | 1 |
| Description | Funnel |
| Color | Red |
| Manufacturers Part Number | 32091 |
| Brand | Funnel King |