Red Safety Funnel is constructed of durable polyethylene for long use. Features a 60 micron filter screen to help remove unwanted particles. 6-1/16" spout diameter, with 2-3/8" spout and 8-1/2" overall height. 2 quart capacity.
Funnel King® Red Safety Polyethylene 2 Quart Funnel w/ 60 Micron Filter Screen - 32002
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5.80
16
16
Ships in 21 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Length | 2-1/2 in |
| Spout OD | 1-1/16 in |
Product Details
| Type | Safety w/ Screen |
| Capacity | 2 Quart |
| Package Quantity | 1 |
| Description | Funnel |
| Color | Red |
| Manufacturers Part Number | 32002 |
| Brand | Funnel King |