Extra Heavy-Duty Funnel is chemical resistant, spark-proof, dent and boil-proof. Ideal for lab and industrial use. Features anti-splash ring for added safety. 1-1/8" spout diameter, with 3-1/2" spout and 10-1/2" overall height. Includes removable mesh 100 grit filter. 144 oz. (4 L.) capacity.
Funnel King® Extra Heavy-Duty 144 oz. Funnel w/ Filter Screen - 90092
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
12
12
Ships in 21 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Spout Length | 3-1/2 in |
| Spout OD | 1-1/8 in |
Product Details
| Type | Extra Heavy-Duty |
| Capacity | 1.125 Gallon |
| Package Quantity | 1 |
| Description | Funnel |
| Color | Black |
| Manufacturers Part Number | 90092 |
| Brand | Funnel King |