Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



SALE
Funnel King

Model # :WBB638669

MPN #: 32953

Funnel King® 4-Gallon Polyethylene Oil Drain Pan w/ E-Z Grip Handles - 32953

Product Description
Reduce spilling and fluid loss while performing vehicle maintenance with this well constructed oil drain pan. This 4 gallon plastic oil drain pan includes E-Z grip handles allowing for easy transport without the fear of spilling. Also, the pan is constructed of heavy duty polyethylene that is built for long term use and won't deteriorate with repeated exposure to petroleum products.

Dimensions:
  • Overall height 6-1/2"
  • Diameter 18"
  • Spout Length 5"
  • Spout OD: 1"


PROMOTIONAL PRICE
$36.95

was $40.95
Save $4.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height6-1/2 in
Spout Length5 in
Spout OD1 in
Diameter18 in

Product Details

Capacity4 Gallon
MaterialPlastic
Package Quantity1
DescriptionOil Drain Pan w/ E-Z Grip Handles
ColorBlack
Manufacturers Part Number32953
BrandFunnel King