Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Gardner Bender

Model # :WBB524300

MPN #: 10-155F

Gardner Bender 10-155F Fully Insulated Disconnect F, 12-10 Awg, Yellow, 250" Tab - 50 pk.

Product Description
Gardner Bender Disconnect - #12 - #10 AWG - Female - Yellow - Insulated - 50 Pack

.250" Tab quick and reliable crimp-type wire connector. Rated at 600V maximum. Temperature rating is 167°F (75°C).

PRICE
$20.25

1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number10-155F
Rating600 Volts
Wire Range#12 - #10 AWG
Package Quantity50
ColorYellow
BrandGardner Bender