Full Size Bun Pan - 26"W x 18"D x 1"H 19 Ga. Aluminum - 61826-36
Bun pans feature wire reinforced rims, finished aluminum alloy with rounded corners.
Alegacy 61826-36 - Full Size Bun Pan, 26"W x 18"D x 1"H 19 Ga. Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
72
72
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 26 in |
| Depth | 18 in |
| Height | 1 in |
| Size | Full |
| Gauge | 19 ga |
Product Details
| Type | Bun Pan |
| Style | Non-Perforated |
| Material | Aluminum |
| Description | Bun Pan |
| Package Quantity | 1 |
| Manufacturers Part Number | 61826-36 |
| Shape | Rectangle |
| Brand | Eagleware |