x

Take 15% off your entire order!

Offer applied at checkout

Wiremold Fss-18 Fiber Storage Loop For 18" Of Cable, 1"L

Wiremold Fss-18 Fiber Storage Loop For 18" Of Cable, 1"L

Item #: WBB865045

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $6.90

Quantity

Customers Also Viewed

Wiremold FSS-18 Fiber Storage Loop For 18" of Cable, 1"L

Wiremold Electrical Systems conform to and should be installed and properly grounded in compliance with requirements of the current National Electrical Code, Canadian Electrical Code or codes administered by local authorities.

  • SIZE 2-5/8"
  • LENGTH 1"
  • DESCRIPTION Storage Loop
  • MANUFACTURERS PART NUMBER FSS-18
  • BRAND Wiremold
  • APPLICATION Commercial, Office, Residential
  • VOLTAGE RATING 600V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold Fss-18 Fiber Storage Loop For 18" Of Cable, 1"L

Wiremold Fss-18 Fiber Storage Loop For 18" Of Cable, 1"L

Item #: WBB865045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant