Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Forney

Model # :WBB3785055

MPN #: 801

Forney® Frontline™ 1A 6V/12V Smart Trickle Charger & Battery Maintainer

Product Description
The Forney® Frontline™ 1A Smart Trickle Charger and Maintainer is a compact, fully automatic 6-volt and 12-volt charger designed for year-round battery care. Supporting lead-acid and lithium (LiFePO4) chemistries-including STD: Wet, EFB, MF, Ca, Deep-cycle; AGM; and Gel types -this 1-amp charger is ideal for maintaining batteries in motorcycles, ATVs, passenger vehicles, marine equipment, lawn & garden equipment, and more.

The Frontline™ 1 uses smart, automatic adjustments to match your battery's needs-no menus, no guesswork, just consistent, worry-free charging and maintenance. When dealing with heavily discharged batteries, Force Charge Mode gives you added control by allowing the charger to begin charging batteries that might otherwise sit below the normal detection threshold-helping bring stored or neglected batteries back into service.

Built-in protection against reverse polarity, sparks, short-circuits, overheating, and overcharge keeps both users and equipment safe in garages, sheds, and small shops. A fixed hanging loop on the back of the charger makes it easy to hang the unit on a wall, pegboard, or under the hood for cleaner, safer cable routing during charging. 8ft 9in (2.67m)DC leads for flexible reach across vehicles and equipment.

A durable IP60-rated housing resists oil, grease, chemicals, UV, and abrasion, while the lightweight 0.77 lb form factor makes it easy to move between vehicles and equipment. Out of the box, the Frontline™ 1 includes both Frontline™ quick-connect battery clamps and Frontline™ quick-connect ring terminals (M10), so you can choose between portable connections or a semi-permanent, always-ready lead for long term use.

Certified to ETL (UL1236 / CSA C22.2 No. 107.2), FCC, and DOE standards and backed by a 3-Year Limited Warranty, the Frontline™ 1 delivers trusted Forney® reliability in a compact maintainer that fits seamlessly into the Frontline™ charging family.

Use Applications: The Frontline™ 1 is a versatile smart trickle charger and maintainer engineered for a wide range of uses:
  • Powersports: Motorcycles, scooters, mopeds, ATVs, UTVs, and side-by-sides
  • Lawn & Garden: Walk-behind and riding mowers, snow blowers, and garden tractors
  • Marine & Recreation: Boats, jet skis, and personal watercraft
  • Automotive Storage: Cars, trucks, and classic vehicles in long-term or seasonal storage
  • Equipment & Backup Power: Portable generators and other lead-acid or LiFePO4 batteries used in standby applications
What's in the Box
  • Frontline™ 1A Smart Trickle Charger and Maintainer with Frontline™ Quick Connector
  • Frontline™ Quick-Connect Battery Clamps
  • Frontline™ Quick-Connect Ring Terminals (M10)
  • Quick Start Guide & Safety Information


PRICE
$39.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/4 in
Width2-15/16 in
Height1-3/4 in
Weight0.8 lbs

Product Details

TypeBattery Charger
Voltage6/12 V
MaterialPlastic
Package Quantity1
ColorBlack
Manufacturers Part Number801
BrandForney