Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Gardner Bender

Model # :WBB530044

MPN #: GTF600N

Gardner Bender GTF600N Friction Tape, 3/4" X 60', Black

Product Description
Friction Tape, 3/4" X 60', Black

Features

  • Black friction tape with matted finish, available in two lengths.
  • Matted finish provides the best gripping surface available.
  • Use over electrical splices, wrapping grips or sporting goods.
PRICE
$9.50

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 ft
Width3/4 in

Product Details

TypeFriction
Package Quantity1
ColorBlack
Manufacturers Part NumberGTF600N
BrandGardner Bender