Take 15% off your entire order!

Offer applied at checkout

+

Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue

Item #: WB694680WFBL

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 60-1/4
  • 48-1/4
  • 36-1/4
  • 24-1/4

48-1/4

  • 42
  • 60
  • 72
  • 96

72

Price: $594.00

Quantity

Customers Also Viewed

Interion® Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue

Interion® Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel with Partial Window, 60-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 24-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 24-1/4"W x 60"H, Blue

Interion® Freestanding Office Partition Panel, 24-1/4"W x 60"H, Blue

Interion® Freestanding Office Partition Panel, 24-1/4"W x 42"H, Blue

Interion® Freestanding Office Partition Panel, 24-1/4"W x 42"H, Blue

Interion® Freestanding Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® Freestanding Office Partition Panel, 24-1/4"W x 42"H, Gray

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® 3 Drawer Pedestal Box File Cabinet, 16"W x 20"D x 29"H, Black

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Office Partition Panel, 60-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 60-1/4"W x 60"H, Gray

Interion® Freestanding Office Partition Panel, 48-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel, 48-1/4"W x 72"H, Blue

Interion® Office Partition Panel, 48-1/4"W x 60"H, Gray

Interion® Office Partition Panel, 48-1/4"W x 60"H, Gray

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® 90 Degree Corner Connector Kit For 72"H Panel

Interion® Freestanding Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® Freestanding Office Partition Panel, 48-1/4"W x 72"H, Gray

Interion® 4 Way Connector Kit For Office Partitions

Interion® 4 Way Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® Straight Connector Kit For Office Partitions

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® 8"H T-Leg Bracket for Office Partition Panels, Black (1 Pair)

Interion® Reception Chair - Vinyl - Black

Interion® Reception Chair - Vinyl - Black

Interion® Freestanding Office Partition Panel with Partial Windows, 48-1/4"W x 72"H, Blue

Interion® By Global Industrial Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4" thick fabric upholstered panel with an MDF frame and honeycomb core covered with heavy tackable liner for structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability, and make panels easy to adjust and rearrange. Windows are made of translucent polycarbonate material which allows light to come in while still maintaining privacy. 1 Year Limited Warranty.

Weights & Dimensions

  • Window Thickness 1/4 IN
  • Depth 1-3/4 IN (4.45 cm)
  • Width 48-1/4 IN (122.56 cm)
  • Window Size (W X H) 43 x 27 IN
  • Height 72 IN (182.88 cm)
  • Thickness 1-3/4 IN (4.45 cm)

Compliance & Certifications

  • CAL 117 Certified Yes

Product Details

  • Description Freestanding Office Partition Panel with Window
  • Partition Style Freestanding
  • Panels 1
  • Window Partial
  • Type Partial Window
  • Partition Type Standard Panel
  • Frame Color Family Black
  • Brand Interion By Global Industrial
  • Material Steel
  • Manufacturers Part Number 694680WFBL
  • Color Family Blue
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: MARY

    Date: July 12, 2020

    Excellent Purchase
    Your review:
    Very sturdy and easy to assemble. Just enough privacy, yet lets in a great amount of light.
Product Q & A

There are no questions for this product.

Upgrade this item for just $28.00 more

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue

Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue

Item #: WB694680WFBL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue
    Interion® Freestanding Office Partition Panel with Partial Window, 48-1/4"W x 72"H, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant