The Freeman PBR50Q 2" 18 Gauge Brad Nailer is a professional quality, innovated home improvement tool. The Freeman Brad Nailer features an oil-free operation that requires no regular maintenance and eliminates the risk of stains on project surfaces. This brad nailer has a lightweight aluminum design and a tool-free adjustable exhaust that conveniently directs exhaust from your face, quick release nose for easy jamb clearing and tool-free depth adjust. This tool also comes equipped with PTFE O-rings, one piece drive blade, air filter, dust cap and dual spring magazine which makes the Freeman nailer the oblivious choice. The Freeman 18 gauge 2" Brad Nailer is great for interior and exterior finish and trim, furniture, cabinetry, crafts and hobbies. This nailer is manufactured under the strict guidelines to ensure professional quality. Each gun is tested before it is approved for shipping backed by Freemans 7 year warranty.
Freeman Tools PBR50Q, Freeman 2" Brad Nailer with Quick Jam Release and Depth Adjust
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.5 in |
| Width | 9 in |
| Height | 2.25 in |
| Weight | 3 lbs |
| Fastener Length Capacity | 3/8-2 in |
| Gauge | 18 |
Product Details
| Magazine Capacity | 100 |
| Color | Black / Orange |
| Fastener Style | Brad Nails |
| Description | Brad Nailer with Quick Jam Release and Depth Adjust |
| Manufacturers Part Number | PBR50Q |
| PSI | 60 - 100 psi |
| Fastener Collation | Glue |
| Brand | Freeman Tools |