LOCKER BENCH
This free standing bench features a 1 1/8" thick gray laminate top with safety rounded radius corners and black bullnose edging. Rugged steel pedestals have a gray enamel finish.
Global Industrial
Model # :WB702910
Global Industrial Locker Room Bench, Laminate Top with Steel Base, 96x12x18
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$269.95was $339.95
Save $70.00 (21%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 96 in |
| Depth | 12 in |
| Height | 18 in |
| Weight Capacity | 440.9 lbs |
| Thickness | 1-1/8 in |
Product Details
| Assembly Required | Yes |
| Type | Locker Room Bench |
| Color | Gray |
| Frame Material | Steel |
| Leg Type | Wide Pedestal |
| Manufacturers Part Number | 702910 |
| Mounting Style | Free Standing |
| Top Material | Laminate |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |