This free standing large message board utilizes a sturdy double pedestal stand with reinforced feet that extend front and rear. The unit features a lockable door frame with a shatter resistant acrylic window, two keys, a black felt panel precision grooved on 1/4" centers and a satin anodized frame. The matching uprights are detachable for easy shipping and assembly. The unit has an overall height of 72". 36"W x 24"H sign frame.
Aarco Free Standing Letter Board Cabinet - 24"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,205.00
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 36 in |
Product Details
| Assembly Required | No |
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Number of Doors | 1 |
| Description | Letter Board Cabinet |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | FMD3624 |
| Indoor/Outdoor | Indoor |
| Brand | Aarco |