- Direct RS232C output
- Hold feature
- Preset mode now includes offset for inside jaws.
- All sizes feature fine adjustment screw.
- Resolution: .0005"/.01mm.
- Inch/metric conversion.
- Includes wooden case.
Fowler 54-100-024-1 Xtra-Range 0-24''/600MM Elongated Jaws Stainless Digital Caliper W/ Data Output
|
Questions & Answers (0)
Product Description
Fowler® Xtra-Range® Electronic Caliper - 0-24" Range
PRICE
$1,169.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0 |
| Metric or Inch | Inch, Metric in |
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Max Measurement | 24 in / 600 mm |
| Resolution/Graduation | 0.0005 |
Product Details
| Case | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Thumb Roller | Yes |
| IP Rating | None |
| Manufacturers Part Number | 54-100-024-1 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | Fowler |
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Caliper |
| Measuring Face Material | Stainless Steel |
| Series | Xtra-Range |
| Data Output | Yes |
| Style | Elongated Jaws |
| Accuracy (+/-) | 0.003 in |
| Fraction Option | No |
| Frame Material | Stainless Steel |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |