- Direct Inch/Metric Conversion
- Auto Off feature
- 2-1/4" dial face
- Lugback and 3/8" stem mountings
- Resolution .0005"/.01mm
- Tolerance indicators
- Absolute/incremental reading
- Floating zero
- Carbide tipped point
Fowler 54-520-250-0 Indi-X Blue Series 0-1"/ 0-25MM Electronic Indicator W/ Lug Back
|
Questions & Answers (0)
Product Description
Fowler® Indi-X Blue® Electronic Indicator - 0-1"/25mm
PROMOTIONAL PRICE
$225.95was $309.95
Save $84.00 (27%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Metric or Inch | Inch,Metric in |
| Min Outside Diameter | None in |
| Dial Diameter | 2-1/4 in |
| Min Measurement | 0 in |
| Max Measurement | 25.4 in |
| Resolution/Graduation | 0.0005 in |
| Range | 1 in |
Product Details
| Case | Yes |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| IP Rating | None |
| Manufacturers Part Number | 54-520-250-0 |
| Brand | Fowler |
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Electronic Indicator |
| Measuring Face Material | Carbide |
| Series | Indi-X Blue |
| Data Output | No |
| Style | General Purpose |
| Accuracy (+/-) | 0.001 in |
| Fraction Option | Yes |
| Back Type | Lug |
| Lug or Flat Back | Lug |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |