Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Fowler

Model # :WBB228458

MPN #: 52-370-012-0

Fowler 52-370-012-0 Four Piece 12" Blade 4R Graduation Combination Square Set

Product Description
Fowler® Combination Squares - Square, Protractor & Center Head w/12" Blade
  • Blades are chrome plated, fully hardened and tempered, graduated in 8ths, 16ths, 32nds and 64ths.
  • Finished in baked blue enamel.
  • Square head has level and scriber point.
  • Double indexed protractor is graduated 180° in both directions.
PRICE
$539.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in

Product Details

MaterialSteel
Graduation4R
DescriptionGraduation Combination Square Set
ColorBlack
Manufacturers Part Number52-370-012-0
BrandFowler