Fowler® Inside Digital Spring Caliper 0-6"
This precision measuring tool has a 0-6" range with .01" accuracy. Easy-to-read digiital display resolution of .01"/.1mm with fractions by 1/64th" increments. Includes hold function and quick nut fine adjustment. Molded plastic case.
Fowler 54-554-730-0 6"/150mm Inside Digital Spring Caliper
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Min Measurement | 0.5 |
| Max Measurement | 6 in / 150 mm |
| Metric or Inch | Inch, Metric in |
| Resolution/Graduation | 0.01 |
Product Details
| Battery Type | CR2032 |
| Digital | Yes |
| Type | Caliper |
| Case | Yes |
| Measuring Face Material | Steel |
| Series | Xtra-Value |
| Data Output | No |
| Style | Spring Inside |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| Accuracy (+/-) | 0.01 in |
| Thumb Roller | No |
| Fraction Option | Yes |
| IP Rating | None |
| Frame Material | Plastic |
| Manufacturers Part Number | 54-554-730-0 |
| Inside Diameter Contact Point Material | Steel |
| Brand | Fowler |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |