Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Fowler

Model # :WBB799805

MPN #: 54-100-332-0

Fowler 54-100-332-0 Euro-Cal IV 0-12''/300MM IP54 Fractional Stainless Steel Digital Caliper

Product Description
Fowler® 12"/300mm Euro-Cal IV Electronic Caliper

Features:
  • Reads in inch, metric & fractions
  • Direct inch/metric/fraction conversion
  • Absolute/Incremental Measurement
  • Water resistant to IP54 standards
  • Resolution: .0005"/.01mm (Fractions in 1/64" increments)
  • Stainless steel frame
  • Accuracy: .001"/.02mm
  • 4-way measuring
  • Includes molded plastic case
PRICE
$499.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Outside DiameterIP54 in
Min Inside Measurement0
Min Measurement0
Max Measurement12 in / 300 mm
Metric or InchInch, Metric in
Resolution/Graduation0.0005

Product Details

Battery TypeCR2032
DigitalYes
TypeCaliper
CaseYes
Measuring Face MaterialStainless Steel
Data OutputYes
StyleGeneral Purpose
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerYes
Fraction OptionYes
IP RatingIP54
Frame MaterialStainless Steel
Manufacturers Part Number54-100-332-0
Inside Diameter Contact Point MaterialStainless Steel
BrandFowler

Compliance & Certifications

Long Form Calibration Certificate IncludedNo