- 4-way measuring
- Solid stainless steel construction
- Silky smooth movement throughout.
- .100"/2mm range per revolution
- .001"/.02mm reading dial face
- Tough shockproof design
- Supplied in shop-hardened case.
Fowler 52-008-712-0 0-12" Shockproof Dial Caliper White Dial
|
Questions & Answers (0)
Product Description
Fowler® 0-12" Shockproof Dial Caliper with Thumbroll
PRICE
$435.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0 |
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Max Measurement | 12 in / 300 mm |
| Resolution/Graduation | 0.001 |
Product Details
| Case | Yes |
| Dial Face Color Family | White |
| Range per Revolution | 0.1 |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Dial Case Color Family | Silver |
| Thumb Roller | Yes |
| IP Rating | None |
| Manufacturers Part Number | 52-008-712-0 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | Fowler |
| Type | Caliper |
| Digital | No |
| Measuring Face Material | Stainless Steel |
| Data Output | No |
| Style | General Purpose |
| Accuracy (+/-) | 0.001 in |
| Fraction Option | No |
| Frame Material | Stainless Steel |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |