- .0001" reading.
- Carbide measuring faces.
- Ratchet thimble and locking nut.
- Microfine graduations.
- Sizes over 1" include standard.
- Meets or exceeds Federal specifications.
- Complete in case.
Fowler 52-229-201-0 0-1" Mechanical Outside Micrometer W/ Ratchet Friction Thimble
|
Questions & Answers (0)
Product Description
Fowler® 0-1" Economy Micrometer
PRICE
$149.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
| Width | 1-3/4 |
| Height | 1-1/4 |
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Min Measurement | 0 in |
| Range | 0-1 |
Product Details
| Case | Yes |
| Accuracy | 0.00016 IN °F |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Anvil Shape | Spherical |
| IP Rating | None |
| Manufacturers Part Number | 52-229-201-0 |
| Thimble Type | Ratchet Friction |
| Brand | Fowler |
| Type | Mechanical Counter Outside Micrometer |
| Digital | No |
| Measuring Face Material | Carbide |
| Rotating Spindle | No |
| Data Output | No |
| Style | General Purpose |
| Digital Counter | No |
| Accuracy (+/-) | 0.0001 in |
| Fraction Option | No |
| Description | Mechanical Outside Micrometer W/ Ratchet Friction Thimble |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |