- Digital counter reads to .001".
- Resolution: .0001" (using vernier)
- Microfine graduations on satin chrome.
- Carbide tipped measuring faces.
- Positive locking nut on spindle.
- Sizes over 1" include standard.
- Complete in case.
Fowler 52-224-001-1 0-1" Mechanical Outside Micrometer W/Digital Counter & Ratchet Stop Thimble
|
Questions & Answers (0)
Product Description
Fowler® 0-1" Digital Counter Micrometer
PROMOTIONAL PRICE
$189.95was $275.95
Save $86.00 (31%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 |
| Width | 3-1/4 |
| Height | 1-1/4 |
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Min Measurement | 0 in |
| Range | 0-1 |
Product Details
| Case | Yes |
| Accuracy | 0.00016 IN °F |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Anvil Shape | Spherical |
| IP Rating | None |
| Manufacturers Part Number | 52-224-001-1 |
| Thimble Type | Ratchet Stop |
| Brand | Fowler |
| Type | Mechanical Counter Outside Micrometer |
| Digital | No |
| Measuring Face Material | Carbide |
| Rotating Spindle | No |
| Data Output | No |
| Style | General Purpose |
| Digital Counter | Yes |
| Accuracy (+/-) | 0.00016 in |
| Fraction Option | No |
| Description | Mechanical Outside Micrometer |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |