Fowler IP54 0-6" / 150MM Electronic Depth Micrometer
Fowler® micrometers offer precise measurement for interior & exterior widths of objects. Includes a carrying case for safe-keeping. Digit Counter Micrometer has an LCD digital counter that reads in .00005" resolution. Carbide tipped measuring faces and positive locking nut on spindle. Hardened tool steel that is precision ground and microlapped in a 4" base. Protected to IP54 standards. Direct RS232 output.
Fowler 54-225-456-0 IP54 0-6" / 150MM Electronic Depth Micrometer
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$599.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 |
| Metric or Inch | Inch,Metric in |
| Base Size | 4 in |
| Min Measurement | 0 in |
| Max Measurement | 150 in |
| Resolution/Graduation | 0.001 in |
| Range | 0-6 |
Product Details
| Case | Yes |
| Accuracy | 0.00016 IN °F |
| Power Source | Battery |
| Mechanical Or Digital | Digital |
| IP Rating | IP54 |
| Manufacturers Part Number | 54-225-456-0 |
| Thimble Type | Ratchet Friction |
| Brand | Fowler |
| Type | Depth Gage |
| Digital | Yes |
| Measuring Face Material | Steel |
| Rotating Spindle | No |
| Data Output | Yes |
| Style | Micrometer |
| Accuracy (+/-) | 0.00016 in |
| Fraction Option | No |
| Description | Electronic Depth Micrometer |
| Number of Rods | 6 |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |