Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Fowler

Model # :WBB1245374

MPN #: 54-100-112-2

Fowler 54-100-112-2 0-12''/300MM Stainless Steel Digital Caliper

Product Description
Fowler® 54-100-112-2 0-12" Economy Digital Caliper

Features:
  • Patented ceramic capacitive sensor
  • Stainless steel frame
  • Direct Inch/Metric conversion
  • Absolute/Incremental Measurement
  • Resolution: .0005"/.01mm
  • Large easy-to-read LCD display
  • Absolute referencing
  • Includes molded case
PRICE
$515.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Outside DiameterNone in
Min Inside Measurement0
Min Measurement0
Max Measurement12 in / 300 mm
Metric or InchInch, Metric in
Resolution/Graduation0.0005

Product Details

Battery TypeLR44
DigitalYes
TypeCaliper
CaseYes
Measuring Face MaterialStainless Steel
Data OutputNo
StyleLarge Easy-Read Display
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.0015 in
Thumb RollerYes
Fraction OptionNo
IP RatingNone
Frame MaterialStainless Steel
Manufacturers Part Number54-100-112-2
Inside Diameter Contact Point MaterialStainless Steel
BrandFowler

Compliance & Certifications

Long Form Calibration Certificate IncludedNo