Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands

Interion® Four Way Connector Kit With 1 Pass Through Cable

Product Description
Interion® OFFICE PARTITIONS WITH MODULAR WIRE MANAGEMENT RACEWAY
Interion® By Global Industrial Four-Way Connector Kit with Extended Corner Cable
Durable steel connector with Black finish easily joins 4 privacy partitions in a cross configuration. Extended corner cable helps provide extra cabling for 90° turns and intersection spans. Corner cable extension is required when joining Electric or Pass-Through Partitions at an angle. Order 1 kit for each 4-way connection planned. Easy assembly with included hardware.

PRICE
$159.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeConnector
MaterialSteel
Description4-Way Connector Set
ColorBlack
Manufacturers Part Number238646P
For Use WithTraditional Partitions with Electric or Pass-Thru Raceway
CollectionTraditional
BrandInterion by Global Industrial