Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



GKS Perfekt

Model # :WB985494

MPN #: 1-10189

GKS Perfekt® 1-10189 Forklifter Forklift Jack 11,000 Lb. Capacity

Product Description
GKS Perfekt® "Forklifter" FORKLIFT JACK

Specifically Developed for Forklift Maintenance and Repair.

This jack features a robust design that allows forklift trucks, industrial vehicles and textile machinery to be lifted for service. Jack features a stable base plate with integral feet for maximum stability. The 4.7"L toe is equipped with gearing in its forward section to counteract any slipping of the load. Low-profile toe features three height adjustments for applications with higher ground clearance, Max Toe Loading Height is 4-7/8" & Min Toe Loading Height is 1-3/16" and the top saddle offers a large surface area for greater lifting flexibility. Industrial rated hand activated hydraulic pump with 7,542 psi working pressure has an integral bypass valve for safety. Coupling adapter is included for remote operation of two or more jacks with a pump. Lowering screw offers precise lowering of the load. Handle rotates 180° to allow operation in tight corners. Forklift jack meets ANSI/ASME standards and include wheels for easy portability. Inspection certificate included with each jack. Lifting Toe Height Positions is 3. 3 Year Limited Warranty on Cast Iron Toe.

PRICE
$4,049.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/8 in
Width9-1/8 in
Height10-3/8 in
Weight Capacity11,000 lbs
Weight66 lbs
Top Plate Dimension2.7 x 2.4 in
Lifting Toe Height Positions3
Max Toe Loading Height4.9 in
Lifting Range5-1/2 in

Product Details

Assembly RequiredNo
TypeHydraulic Forklift Jack
ColorRed
StyleFork Lift Jack
Capacity5 Ton
MaterialSteel with Cast Iron Toe
Manufacturers Part Number1-10189
BrandGKS Perfekt

Warranty

Warranty3 yr