Features:
- Quickly attachable
- Perfect for tools and accessories
- Strong magnetic connectivity
- Lightweight design
Model # :WBB2764018
MPN #: FTA-P-MSB-198
Weights & Dimensions
| Length | 6-3/4 in |
| Width | 6-1/8 in |
| Height | 5-3/4 in |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Magnetic Storage Bin |
| Material | Plastic |
| Color | Black |
| Manufacturers Part Number | FTA-P-MSB-198 |
Warranty
| Warranty | 90 days |