Converts your forklift instantly to a jib boom crane. Simply slip forks of your counter-balanced lift truck into fork pockets of jib boom and attach 36"L safety chain to truck mast.
Maximum Load on a Single Hook:
At 36" Hook Position = 6000 lbs.
At 144" Hook Position = 1800 lbs.
- 151-1/4" Fully Extended; 86-1/4" Fully Retracted
- Safety chain welded to boom has grab hook for anchoring jib boom to truck
- Two hoisting hooks (one swivel, one rigid)
- Adjustable locking screw secures boom in any position
- 4 intermediate supports points under boom on 12" centers add support for long loads
- Slot lock for quick chain use
- Durable chip-resistant enamel finish
** "S" Dimension is the dimension from the center to center of the fork tine sleeves.
NOTE: OSHA requires contacting the manufacturer of your truck for written approval for the use of any fork truck attachments.
Forklift Economaster Telescoping Jib Boom Crane, 6000 Lbs. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$2,849.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Height | 13-1/2 in |
| Weight Capacity | 6000 lbs |
| Weight | 465 lbs |
| Extended Length | 151-1/4 in |
| Center to Center of Fork Tine | 24 in |
| Fork Opening | 7-1/4 x 2-1/4 in |
| Retracted Length | 86-1/4 in |
Product Details
| Assembly Required | No |
| Type | Telescopic Boom Crane |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | LM-EBT-6-24 |
| Brand | Vestil |