✓ Platform Cap. of 4000 Lbs. and Winch Cap. of 1000 Lbs.
✓ Creates cost-effective portable battery changer
✓ Aligns easily with forklift's battery compartment
Convert your existing 27"W x 48"L pallet truck into a cost-effective portable battery changer. One person can load, unload and move forklift batteries. 2-1/4" diameter steel rollers and hand-crank winch with 6' pull strap and safety latch-hook help safely facilitate horizontal battery transfer. Because the pallet truck's height is adjustable, it aligns easily with forklift's battery compartment; height to top of rollers is 2-5/8" above your pallet truck's forks. Front locking safety tabs secure battery to deck. All-welded steel construction with durable powder coat finish. 48"L x 33"W x 7"H overall (46"H to top of winch) with 40"L x 28"W usable deck.
Note: Pallet Truck is not included.
Global Industrial
Model # :WB241957
Global Industrial Forklift Battery Transfer Platform, 4000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$1,229.00was $1295.00
Save $66.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 33 in |
| Height | 7 in |
| Weight Capacity | 4000 lbs |
| Weight | 128 lbs |
| Usable Deck Width | 28 in |
| Usable Deck Length | 40 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | 241957 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |