Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed carrying handles and lid.
Forkliftable Plastic Bulk Shipping Container w/ Lid, 51-1/2"L x 22-1/2"W x 19"H, 550 lb Cap, Gray
|
Questions & Answers (0)
Product Description
PRICE
$439.95
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/2 in |
| Width | 22-1/2 in |
| Depth | 19 in |
| Height | 19 in |
| Size (L x W x H) | 51-1/2 x 22-1/2 x 19 in |
| Inside Length | 48 in |
| Inside Width | 19 in |
| Inside Height | 15 in |
| Inside Bottom Length | 46-1/2 in |
| Inside Bottom Width | 17-1/4 in |
| Stacked Weight Capacity | 360 lbs |
| Weight Capacity | 550 lbs |
| Weight | 40 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | MTO2GRAY |
| Brand | Myton Industries |
| Type | Non-Collapsible Container |
| Color | Gray |
| Fork Entry | 2-Way |
| Lid | Yes |
| Capacity | 7 ft³ |
| Casters Included | No |
| Number of Compartments | 2 way |
| Stack and/or Nest | Stack & Nest |