Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving. Includes factory installed lid.
Model # :WB184195BR
MPN #: MTD2BROWN
Forkliftable Plastic Bulk Shipping Container w/ Lid, 44"L x 44"W x 29-1/2"H, 1200 lb Capacity, Brown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$755.00
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 44 in |
| Width | 44 in |
| Depth | 29-1/2 in |
| Height | 29-1/2 in |
| Size (L x W x H) | 44 x 44 x 29-1/2 in |
| Inside Length | 41 in |
| Inside Width | 41-1/2 in |
| Inside Height | 23-1/2 in |
| Inside Bottom Length | 40 in |
| Inside Bottom Width | 40 in |
| Stacked Weight Capacity | 60 lbs |
| Weight Capacity | 1200 lbs |
| Weight | 90 lbs |
| Nested Weight Capacity | 125 lbs |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Manufacturers Part Number | MTD2BROWN |
| Type | Non-Collapsible Container |
| Color | Brown |
| Fork Entry | 4-Way |
| Lid | Yes |
| Capacity | 23 ft³ |
| Casters Included | No |
| Number of Compartments | 4 way |
| Stack and/or Nest | Stack |